Shop All Tampons
Tampax
Tampon, PK 12
Mfr # 00072
Zoro # G209947257
product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Super Absorbency
- Vendible No
- Absorption Level Extra Heavy
- Width 2 3/4 in
- Product Type Tampons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 3/4 in |
Length | 5 1/4 in |
Details
Features | Super Absorbency |
Vendible | No |
Absorption Level | Extra Heavy |
Item | Tampon |
Product Type | Tampons |
Description
Tampon, Absorption Level Extra Heavy, Features Super Absorbency, Product Type Tampons, Vendible No, Length 5 1/4 in, Width 2 3/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Back Upholstery, 18" W, 8 Hole, Black (763-A3)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (54614)
- NORTH AMERICAN RESCUE Trauma Aid Kit, Orange (85-3131)
- BETCO Skin Cleanser, Lotion, Moisturizing, 1 Gallon, , Pink, PK 4 (BET1120400)
- TAMPAX Tampax Pearl Regular Tampons, PK384 (71126)
- TAMPAX Tampons, Tampax, In Vend TuBlue, PK500 (T500)
- TAMPAX Tampax Super Tampax, PK480 (30833)
- TAMPAX Tampax Regular Tampax, PK480 (20831)
- TAMPAX Tampax Pearl Unscented Super Tampons, PK384 (71052)
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- U BY KOTEX U By Kotex Premium Regular Maxi Pads, PK144 (49061)
- Tampax Feminine Products