Shop All Toys & Games
Tamiya
Tamiya TAM87179 5 mm Masking Tape for Curve
Mfr # TAM87179
Zoro # G304133593
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamiya
- MFR # TAM87179
- Zoro # G304133593
- UPC # 4950344871797
- Country of Origin China
- Category Toys & Games
Description
We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.
Features- Masking Tape For Curv
- Size: 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- 3M Filament Tape, Polypropylene, Clear, PK18 (898)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 1, PK108 (58506BD)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- TAMIYA Tamiya TAM85068 Tamiya Spray Lacquer TS-68 Wooden Deck TAN (TAM85068)
- TAMIYA 1-10 Scale RC Buggy Model Car with TD2 Chassis for 2022 Astute (TAM58697)
- BRIARPATCH I Spy™ Eagle Eye Find-It Game (BRP06120)
- JUNIOR LEARNING Junior Learning 50 Money Activities (336)
- CORE KITCHEN Assorted ABS/TPR Magnetic Bag Clips (AC18136)
- DR SCHOLLS INSOLES WRK MEN 8-14 1PR (888853590622)
- SUNNY TOYS Sunny Toys WB991B 38 In. Four-Leg Large Marionette Goat - Grey (WB991B)
- Tamiya Toys & Games