Shop All Radio Controlled Vehicles & Parts
Tamiya
Tamiya TAM85065 100 ml Can TS-65 Spray Lacquer; Pearl Clear
Mfr # TAM85065
Zoro # G204133990
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamiya
- MFR # TAM85065
- Zoro # G204133990
- UPC # 4950344850655
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
These cans of spray paint are extremely useful for painting large surfaces. The paint is made up of a synthetic acrylic lacquer that cures in a short period of time. Each can contains 100ml of paint, which is enough to fully cover 2 or 3, 1/24 scale sized plastic model car bodies. Tamiya spray paints are not affected by acrylic or enamel paints.
Specifications- Color: Pearl Clear
- Capacity: 100 ml
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- ZORO SELECT Double Wall Boxes, 24" x 24" x 20", Kraft, 10/Bundle (55VM48)
- ZIPLOC Slider Storage Bags, 1 qt, 5.88" x 7.88", Clear, PK9 (662102)
- U-MARK A10 Paint Marker Blue 2mm 12/bx (10102)
- TAMIYA Tamiya TAM35009 0.0028 German Panzerkampfwagen II Kit (TAM35009)
- TAMIYA 12 mm Masking Tape for Curves (TAM87184)
- TAMIYA 2 mm Masking Tape for Curves (TAM87177)
- TAMIYA Tamiya TAM85033 100 ml Spray Lacquer TS-33; Dull Red (TAM85033)
- AZ IMPOR AZ Import MC001 Blue 1-10 2.4G 4WD Rally Rock Crawler Car; Blue (MC001 Blue)
- AZIMPORT Azimport M1LP Military 16 in. 1-24 German Leopard RC Tank (M1LP Military)
- POWER HOBBY Power Hobby PHBPH3000ORANGE Cooling Fan for Traxxas Velineon VXL-3 ESC; Orange (PHBPH3000ORANGE)
- Tamiya Radio Controlled Vehicles & Parts