Shop All Radio Controlled Vehicles & Parts
Tamiya
Tamiya TAM85014 100 ml Spray Lacquer TS-14; Black
Mfr # TAM85014
Zoro # G804133819
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamiya
- MFR # TAM85014
- Zoro # G804133819
- UPC # 4950344988082
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Tamiya ts spray paint is a synthetic lacquer that cures in a short period of time. The spray paint is extremely useful for painting large model surfaces. Tamiya spray paints are not affected by acrylic or enamel paints. Therefore, following the painting of the entire assembly, details can be added or picked out using enamel and/or acrylic paints.
Specifications- Color: Black
- Capacity: 100 ml
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- BROTHER Drum Unit 25,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR331CL)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 10", Kraft, 10/Bundle (11A802)
- PAPER MATE Flair Black Felt Tip Pen 4 pk (8434452PP)
- TAMIYA Tamiya TAM85033 100 ml Spray Lacquer TS-33; Dull Red (TAM85033)
- TAMIYA 2 mm Masking Tape for Curves (TAM87177)
- TAMIYA 12 mm Masking Tape for Curves (TAM87184)
- TAMIYA Tamiya TAM35009 0.0028 German Panzerkampfwagen II Kit (TAM35009)
- WOODLAND SCENICS Woodland Scenics WOO1406 2 ft. x 0.5 in. Riser - Pack of 4 (WOO1406)
- AZIMPORT Azimport B18 Green Yellow 23 in. Balaenoptera Musculus Racing Boat Toy - Green & Yellow (B18 Green Yellow)
- PLASTIFLEX CO Rage RC Printed Body Mini Trek Truck Part, Blue (RGRC2495)
- Tamiya Radio Controlled Vehicles & Parts