Tamiya Paint TAM85045 100 ml TS-45 Pearl White Spray
Mfr # TAM85045
Zoro # G404134124
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Pearl White
- Paint and Primer Surface Material Multi-Surface
- Color Family Whites
- Application Method Spray
Product Information
- Brand Tamiya Paint
- MFR # TAM85045
- Zoro # G404134124
- UPC # 4950344993871
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Pearl White |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Whites |
Application Method | Spray |
Description
Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Tamiya TS spray paint is a synthetic lacquer that cures in a short period of time. The spray paint is extremely useful for painting large model surfaces. Tamiya spray paints are not affected by acrylic or enamel paints. Therefore, following the painting of the entire assembly, details can be added or picked out using enamel and acrylic paints.
Features- Polycarbonate PC-26 Fuel Protective Top Coat
- Color: White
- Capacity: 100 ml
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PAINTS Guide Coat Black (38203)
- GENERAL FINISHES 1 Pt Burnt Umber Glaze Effects Water-Based Translucent Color (PTBU)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss International Harvester Red Farm & Implement 12 oz (280127)
- GRACO TIP EXTENSION 30"" GRACO (243043)
- TAMIYA PAINT Tamiya Paint TAM85003 TS-3 Dark Yellow Spray Paint (TAM85003)
- TAMIYA PAINT Tamiya Paint TAM85020 3 oz. Spray Lacquer TS20; Metallic Green (TAM85020)
- TAMIYA PAINT Tamiya Paint TAM85005 Ts - 5 Olive Drab Spray Lacquer (TAM85005)
- TAMIYA PAINT Tamiya Spray Ts82 Black Rubber (TAM85082)
- TAMIYA PAINT Tamiya Paint TAM85024 Ts - 24 Purple Spray Lacquer (TAM85024)
- SEM 62243 Ez Coat- Gray Aerosol (SEM-62243)
- KRYLON 5563 COLORMAXX 12 OZ HUN TER GREEN SATIN (K05563007)
- Tamiya Paint Spray Paint