Shop All Spray Paint
Tamiya Paint
Tamiya Paint TAM85033 Ts - 33 Dull Red Spray Lacquer
Mfr # TAM85033
Zoro # G004134265
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Dull Red
- Paint and Primer Surface Material Multi-Surface
- Color Family Reds
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamiya Paint
- MFR # TAM85033
- Zoro # G004134265
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Dull Red |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Reds |
Application Method | Spray |
Description
Features
- These cans of spray paint are extremely useful for painting large surfaces
- The paint is a synthetic lacquer that cures in a short period of time
- Tamiya spray paints are not affected by acrylic or enamel paints
- Color: Dull Red
- Volume: 100 ml
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMPLIZE PEEL&STICK CHELSEA GRAY (BMHC168)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon Bristle (144100325)
- RICHARD Plastic Liner, Hvy-Dty, 1Gal (92068)
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Woven Fabric, 6 PK (99861-US)
- TAMIYA PAINT Tamiya Paint TAM85005 Ts - 5 Olive Drab Spray Lacquer (TAM85005)
- TAMIYA PAINT Tamiya Paint TAM85024 Ts - 24 Purple Spray Lacquer (TAM85024)
- TAMIYA PAINT Tamiya Paint TAM85003 TS-3 Dark Yellow Spray Paint (TAM85003)
- TAMIYA PAINT Tamiya Paint TAM85020 3 oz. Spray Lacquer TS20; Metallic Green (TAM85020)
- TAMIYA PAINT Tamiya Spray Ts82 Black Rubber (TAM85082)
- RUST-OLEUM Spray Paint, Antique Nickel, Flat Metallic, 11 oz (271474)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- Tamiya Paint Spray Paint