Shop All Spray Paint
Tamiya Paint
Tamiya Paint TAM85003 TS-3 Dark Yellow Spray Paint
Mfr # TAM85003
Zoro # G104134066
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Dark Yellow
- Paint and Primer Surface Material Multi-Surface
- Application Method Spray
- Color Family Yellows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamiya Paint
- MFR # TAM85003
- Zoro # G104134066
- Country of Origin China
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Dark Yellow |
Paint and Primer Surface Material | Multi-Surface |
Application Method | Spray |
Color Family | Yellows |
Description
Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Cures in a short period of time
- Extremely useful for painting large surfaces
- Tamiya spray paints are not affected by acrylic or enamel paints
- details can be added or picked out using enamel & or acrylic paints
- Color: Dark Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 60 in. L X 1.75 in. D Aluminum Dual Ended Pole Multicolored (976520)
- NEWSTRIPE Replacement Rollers, 12 PK, 4 In. (10000728)
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- RUST-OLEUM Flashing Cement, 10.1 oz, Solvent Base (301823)
- TAMIYA PAINT Tamiya Paint TAM85005 Ts - 5 Olive Drab Spray Lacquer (TAM85005)
- TAMIYA PAINT Tamiya Spray Ts82 Black Rubber (TAM85082)
- TAMIYA PAINT Tamiya Paint TAM85020 3 oz. Spray Lacquer TS20; Metallic Green (TAM85020)
- TAMIYA PAINT Tamiya Paint TAM85024 Ts - 24 Purple Spray Lacquer (TAM85024)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- TOUGH COAT ADVANCED Spray Paint (K00699008)
- KRYLON Rust Preventative Spray Paint, Spring Grass, Gloss, 12 oz (K02724007)
- Tamiya Paint Spray Paint