Shop All Arts & Crafts
Tamiya Paint
Tamiya Paint TAM81508 0.33 oz Tamiya Acrylic Mini Paint - Lemon Yellow
Mfr # TAM81508
Zoro # G704134404
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tamiya Paint
- MFR # TAM81508
- Zoro # G704134404
- Country of Origin China
- Category Arts & Crafts
Description
Tamiya Paint maintains a commitment to growth and realizes that the heart of its future success relies predominantly on user satisfaction. Add fun and enjoyment by choosing from our wide selection of engaging and interesting products at reasonable prices. Our products provide reliability, long life and ease of use.
Features- Made from water-soluble acrylic resins and are completely safe
- Can be used on most common model plastics such as styrol resin, styrofoam and wood
- Excellent for either brush or spray painting
- Covers well, flows smoothly with no blushing or fading, and can be blended easily
- Jar will accept standard airbrush lid
- Color: Lemon Yellow
- Size: 0.33 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Gold, Silver, Bronze Metallic Permanent Markers, 3 PK (1823815)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P02-A08)
- SHARPIE S-Gel Pen, Bold 1.0mm, Blue, PK12 (2096187)
- ADIROFFICE Medium Wall Mountable Mailbox with Key and Combination lock (ADI631-05-WHI-KC)
- TAMIYA PAINT Tamiya Paint TAM81325 XF-25 Acrylic Light Sea Gray (TAM81325)
- TAMIYA PAINT Tamiya Paint TAM81021 Tamiya X21 Acrylic; Flat Base (TAM81021)
- TAMIYA PAINT Tamiya Paint TAM81354 0.7 oz Acrylic XF54; Dark Sea Gray (TAM81354)
- MARSH Oil Stencil Board, Yellow, 6 x 20 in. (OBC15-6X20-50)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 2mm Thick, Yellow Color, for Arts and Crafts, 30 Bulk Sheets, 30PK (01220)
- MARSH Stencil Roller Handle, Aluminum, 6 In. (RM15-30)
- SCENIC SAND Scenic Sand 514-38 25 lbs Activa Bag of Bulk Colored Sand; Black (514-38)
- Tamiya Paint