Shop All Spray Paint
Tamiya Paint
3 Oz Lacquer Spray - Coral Blue
Mfr # TAM85041
Zoro # G610833217
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Coral Blue
- Net Weight 3 oz
- Color Family Blues
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tamiya Paint
- MFR # TAM85041
- Zoro # G610833217
- UPC # 4950344993833
- Country of Origin China
- Category Spray Paint
Details
Color | Coral Blue |
Net Weight | 3 oz |
Color Family | Blues |
Description
3 Oz Lacquer Spray - Coral Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-20)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (18KW2-50)
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- TAMIYA PAINT Tamiya Paint TAM85020 3 oz. Spray Lacquer TS20; Metallic Green (TAM85020)
- TAMIYA PAINT Tamiya Spray Ts82 Black Rubber (TAM85082)
- TAMIYA PAINT Tamiya Paint TAM85045 100 ml TS-45 Pearl White Spray (TAM85045)
- TAMIYA PAINT Tamiya Paint TAM85033 Ts - 33 Dull Red Spray Lacquer (TAM85033)
- TAMIYA PAINT Tamiya Paint TAM85006 3 oz. Spray Lacquer TS6; Matte Black (TAM85006)
- TAMIYA PAINT Tamiya Paint TAM85005 Ts - 5 Olive Drab Spray Lacquer (TAM85005)
- KRYLON 5513 COLORMAXX 12 OZ CLA SSIC GRAY GLOSS (K05513007)
- Tamiya Paint Spray Paint & Primer