Shop All Fan Parts
Tamarack
Tamarack TTi-cbd7 7 In. Backdraft Damper
Mfr # TTi-cbd7
Zoro # G104143327
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Tamarack Backdraft Damper uses a specially formulated fabric sleeve attached to an outer metal sleeve to allow maximum airflow while stopping cold air from entering your home.
Features- Overcomes inefficiencies and limitations of other damper designs
- Silent operation - no noisy clanging noises
- Easy installation
- Size - 7 in. diameter
- Fuel Type - Exhaust fans
- Product Style - Backdraft damper
- Material Type - Fabric
- Dimension - 2 x 7 x 10 in.
- Item Weight - 7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Axial Duct Booster, 10 In. Dia. (EF-10)
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 2", 6 Pack (FB18X18X2_6)
- DANFOSS Straight Valve Body 1/2" (013G-8015)
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- TAMARACK Tamarack TTi-cbd4 4 In. Backdraft Damper (TTi-cbd4)
- TAMARACK Tamarack Tti-MFL20 Muffler Acoustic Plenum Box (Tti-MFL20)
- TAMARACK Tamarack TTi-HV1000 R38 Insulated Whole House Fan - 1 Speed (TTi-HV1000R38)
- DAYTON Replacement Motor for 1ZCN8 (2ATW6)
- BELL & GOSSETT Seal Kit, 1-1/4in ID, All Iron (186860)
- KING ELECTRIC FAN COVER, WATER-RESISTANT, 24 INCH (FO-COVER-24)
- BARNES & JONES Trap, 3/4 in. (FT15)
- Tamarack Fan Parts