Shop All Rubber Boots
Talon Trax
Size 9 Men's Steel Rubber Boot, White
Mfr # 45DZ26
Zoro # G1824089
product price: $33.49
/pr
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Waterproof Yes
- Predominant Footwear Color White
- Footwear Sole Pattern Lug
- Rubber Boot Style Knee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 45DZ26
- Zoro # G1824089
- UPC # 190735682470
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 9, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL (KDD109)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Green (40CP87)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Blue (KCC54424)
- 3M DBI-SALA Concrete D-ring Anchor (2104560)
- TALON TRAX Size 11 Men's Steel Rubber Boot, White (45DZ28)
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Brick (445L03)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- Talon Trax Rubber Boots