Shop All Rubber Boots
Talon Trax
Size 8 Men's Steel Rubber Boot, White
Mfr # 45DZ25
Zoro # G1824098
original price:
$32.29
5% off
new price: $30.59
/pr
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Style Number 70665
- Footwear Sole Pattern Lug
- Footwear Width E
- Shank Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 45DZ25
- Zoro # G1824098
- UPC # 190735682463
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 7, 10PK (B00583)
- TATCO Hazard/Aisle Marking Tape (TCO14711)
- ARIAT Size 7 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Food Only Refrigerator Sign With Symbol, Portrait (OS-NS-D-710-V-12825)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- TALON TRAX Size 6 Men's Steel Rubber Boot, White (45DZ23)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21DL14)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Blue (445L27)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- Talon Trax Foot Protection