Shop All Rubber Boots
Talon Trax
Size 8 Men's Steel Rubber Boot, Brick
Mfr # 445L06
Zoro # G4840768
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Oil-Resistant Sole, Steel Toe, Waterproof
- Gender Men's
- Boot Height 15 in
- Outsole Material PVC
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Trax
- MFR # 445L06
- Zoro # G4840768
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1199-RD_7X5 (U7-1199-RD_7X5)
- STI Fire Barrier Restraining Collar, 25 ft. L (SSWRC2)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11-1/2, Blk, PR (RK6761)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Brick (445L03)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Blue (445L34)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Black (21A577)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 12 (PAN3P/5353AZ531-12)
- Talon Trax Rubber Boots