Shop All Rubber Boots
Talon Trax
Size 8 Men's Steel Rubber Boot, Blue
Mfr # 445L30
Zoro # G4798013
original price:
$35.65
5% off
new price: $33.85
/pr
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L30
- Zoro # G4798013
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962M-09)
- SKECHERS Athletic Work Shoes, 8, M, Gray, Womens, PR (76601 BKGY SIZE 8)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, L (CM3020)
- PORTWEST MR Cut PU Palm Glove, L (A622)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- TALON TRAX Size 8 Men's Steel Knee Boots, Brick Red (4T288)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- MUCK BOOT CO Kids' Hale Boot (KBH0CAM M 050)
- Talon Trax Rubber Boots