Shop All Rubber Boots
Talon Trax
Size 8 Men's Steel Rubber Boot, Black
Mfr # 21DL10
Zoro # G7438934
product price: $44.79
/pr
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Rubber Boot Style Knee
- For Outdoor Traction Yes
- Resists Chemicals, Organic Waste
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21DL10
- Zoro # G7438934
- UPC # 190735681930
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Height | 15" |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 9, 17" H, Yellow, Plain, PR (8805000)
- FLEMING SUPPLY 6-pack Mat Floor Tiles, Interlocking EVA Foam Padding, Soft Flooring for Exercise, 3/8-in Thick (167212AVY)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- BRADY Printer Network Card (NET-LAN)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21A582)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Blue (445L34)
- TALON TRAX Boots, Black, 5, Mens, 13" H, Pull On, PR (445L63)
- TALON TRAX Boots, Black, 8, Mens, 13" H, Pull On, PR (445L66)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- VIKING Size 12 Unisex Steel Work boots, Black/Blue (VW88-12)
- Talon Trax Foot Protection