Shop All Rubber Boots
Talon Trax
Size 7 Men's Steel Rubber Boot, White
Mfr # 45DZ24
Zoro # G1824107
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Type Steel
- Predominant Footwear Color White
- Footwear Sole Pattern Lug
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 45DZ24
- Zoro # G1824107
- UPC # 190735682456
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Height | 15" |
Footwear Width | E |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8720M)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT67)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- TALON TRAX Size 11 Men's Steel Rubber Boot, White (45DZ28)
- TALON TRAX Size 9 Men's Steel Rubber Boot, White (45DZ26)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21DL12)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- TALON TRAX Size 7 Men's Composite Rubber Boot, Green (53TY94)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8990800)
- Talon Trax Rubber Boots