Shop All Rubber Boots
Talon Trax
Size 6 Men's Steel Rubber Boot, White
Mfr # 45DZ23
Zoro # G1824116
product price: $31.99
/pr
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Toe Shape Round
- Shank Material PVC
- Height 15"
- Boot Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 45DZ23
- Zoro # G1824116
- UPC # 190735682449
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Height | 15" |
Boot Height | 15 in |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 12 (XAN3P/9180AP531-12)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-423)
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH (AX13)
- IDESCO SAFETY Do Not Start This Machine Tag, PK10 (KAT310AC)
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Blue (445L27)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- Talon Trax Rubber Boots