Shop All Rubber Boots
Talon Trax
Size 6 Men's Steel Rubber Boot, Blue
Mfr # 445L28
Zoro # G4808087
original price:
$65.89
46% off
new price: $35.55
/pr
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L28
- Zoro # G4808087
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103321)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 3XL (45120418XXXL)
- IRON AGE Mens Brown Comp Toe 6 in Waterproof, PR (IA5062)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- TALON TRAX Size 14 Men's Steel Rubber Boot, Blue (445L36)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- TALON TRAX Size 8 Men's Steel Knee Boots, Brick Red (4T288)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- MUCK BOOT CO Kids' Rugged II Boot (RG21HB M 010)
- Talon Trax Foot Protection