Shop All Rubber Boots
Talon Trax
Size 6 Men's Steel Rubber Boot, Black
Mfr # 21A577
Zoro # G4483455
product price: $28.65
/pr
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Shank Material PVC
- Midsole Material PVC
- Toe Type Steel
- Boot Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21A577
- Zoro # G4483455
- UPC # 190735681695
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Boot Height | 13 in |
Height | 13" |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width E, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 5 Finger Stick Welding Glove (PW1002)
- CHILL-ITS BY ERGODYNE Multi-Band, Universal Sz, Nylon/Polyester (6487)
- PETZL Pulley with Fixed Point, 4946 lb. (P54)
- ZING Lockout Kit, Filled, Electrical (2734)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21A576)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- TALON TRAX Size 12 Men's Steel Rubber Boot, White (45DZ29)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21DL14)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- Talon Trax Rubber Boots