Shop All Rubber Boots
Talon Trax
Size 6 Men's Steel Boots, Brick
Mfr # 445L04
Zoro # G4800971
product price: $54.59
/pr
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size 6
- Waterproof Yes
- Predominant Footwear Color Red
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L04
- Zoro # G4800971
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Boot Height | 15 in |
Height | 15" |
Footwear Size | 6 |
Description
Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- DMI Emergency Blanket, Silver, 56 In. x 84 In. (650-1113-0600)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C574)
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Brick (445L07)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- HEALTHSMART DMI Deluxe Sock Aid - Easily Pull on Socks Without Bending, Slip Resistance, White (640-8140-0055)
- Talon Trax Foot Protection