Shop All Rubber Boots
Talon Trax
Size 5 Men's Steel Rubber Boot, Brick
Mfr # 445L03
Zoro # G4797270
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Upper Material PVC
- Insulated No
- Outsole Material PVC
- Footwear Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L03
- Zoro # G4797270
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303A)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XL)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Size 11 Men's Steel Rubber Boot, White (45DZ28)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21DL14)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Blue (445L34)
- DUNLOP Rubber Boots, 5, Unisex, PR1 (MZ2LE02)
- Talon Trax Rubber Boots