Shop All Rubber Boots
Talon Trax
Size 5 Men's Steel Rubber Boot, Blue
Mfr # 445L27
Zoro # G4780507
original price:
$35.65
4% off
new price: $33.89
/pr
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L27
- Zoro # G4780507
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8912)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, L, 1 PR (9369L)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- TALON TRAX Size 14 Men's Steel Rubber Boot, Blue (445L36)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Blue (445L33)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Blue (445L34)
- TALON TRAX Boots, Blue, 7, Mens, 15" H, Pull On, PR (445L41)
- TALON TRAX Size 11 Men's Steel Rubber Boot, White (45DZ28)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (ASP-000A/9)
- Talon Trax Foot Protection