Shop All Rubber Boots
Talon Trax
Size 5 Men's Steel Rubber Boot, Black
Mfr # 21DL07
Zoro # G6362955
product price: $42.55
/pr
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Midsole Material PVC
- Footwear Width E
- Resists Chemicals, Organic Waste
- For Outdoor Traction Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21DL07
- Zoro # G6362955
- UPC # 190735681909
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | E |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1984-RD_14X10 (U3-1984-RD_14X10)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21DL15)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Black (21DL06)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Green (15D833)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 130)
- Talon Trax Foot Protection