Shop All Rubber Boots
Talon Trax
Size 5 Men's Steel Rubber Boot, Black
Mfr # 21A576
Zoro # G4483446
product price: $28.65
/pr
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Height 13"
- Shank Material PVC
- Rubber Boot Style Mid-Calf
- Upper Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21A576
- Zoro # G4483446
- UPC # 190735681688
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 5 |
Height | 13" |
Boot Height | 13 in |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width E, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tri-Flange Reusable Corded Ear Plugs, Fanged Shape, NRR 26 dB, M, Yellow/Clear, 100 Pairs (P3000)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- MSA SAFETY USB Adapter (10082834)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Black (21A578)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21A582)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Green (15D832)
- TALON TRAX Boots, Blue, 8, Mens, 15" H, Pull On, PR (445L42)
- TALON TRAX Size 12 Men's Steel Rubber Boot, White (45DZ29)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- Talon Trax Foot Protection