Shop All Rubber Boots
Talon Trax
Size 4 Men's Steel Rubber Boot, Blue
Mfr # 445L26
Zoro # G4853742
product price: $33.85
/pr
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L26
- Zoro # G4853742
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 4 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 4, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- NATIONAL MARKER CO Machine Labels - Notice You Must Be 18 Years Old To Operate This Machine (N373AP)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, L, PR (48UP88)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Blue (445L31)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- TALON TRAX Size 15 Men's Steel Rubber Boot, Blue (445L37)
- TALON TRAX Knee Boots, Size 12, 15" H, Black, Plain, PR (21DL02)
- TALON TRAX Size 12 Men's Steel Rubber Boot, White (45DZ29)
- TALON TRAX Knee Boots, Size 13, 15" H, Black, Plain, PR (21DL03)
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 11, PR (M2A-300-GRN-110)
- Talon Trax Foot Protection