Shop All Rubber Boots
Talon Trax
Size 14 Men's Steel Rubber Boot, Brick
Mfr # 445L12
Zoro # G4875880
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Oil-Resistant Sole, Steel Toe, Waterproof
- Gender Men's
- Predominant Footwear Color Red
- Resists Animal fat, Acetic Acid, Ammonium Hydroxide, Battery Acid, Cutting Oil, Ethyl Alcohol, Ethylene Glycol, Vegetable Oil, Gasoline, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Motor Oil, Phosphoric Acid, Sodium Hydroxide
- Midsole Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Trax
- MFR # 445L12
- Zoro # G4875880
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 14 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Sign, 14 in W, 10 in H, Pressure Sensitive Vinyl (M85PB)
- LYLE Admittance Sign, 7x10 In., English, U1-1005-RD_10X7 (U1-1005-RD_10X7)
- 3M DBI-SALA Advanced Center Mount Sleeve Davit Base (8512831)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Brick (445L03)
- TALON TRAX Knee Boots, Size 12, 15" H, Black, Plain, PR (21DL02)
- TALON TRAX Boots, Black, 8, Mens, 13" H, Pull On, PR (445L66)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- TALON TRAX Size 6 Men's Steel Rubber Boot, White (45DZ23)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- Talon Trax Rubber Boots