Shop All Rubber Boots
Talon Trax
Size 14 Men's Steel Rubber Boot, Blue
Mfr # 445L36
Zoro # G4877028
product price: $33.85
/pr
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Blue
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L36
- Zoro # G4877028
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 14 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 14, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- 3M PELTOR Series 1000, Safety Glasses, Pin, PK20, Clear Anti-scratch & Anti-fog (S1401SGAF)
- ADIROFFICE 8.5''x11'' Acrylic Window Sign Holder with Suction Cups, PK6 (ADI639-8511-WSH-6)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 6XL (3882X6)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- TALON TRAX Size 15 Men's Steel Rubber Boot, Blue (445L37)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Blue (445L27)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 11 (27251)
- Talon Trax Foot Protection