Shop All Rubber Boots
Talon Trax
Size 13 Men's Steel Rubber Boot, Green
Mfr # 15D835
Zoro # G4484812
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Standards ASTM F2413-11
- Outsole Material PVC
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Trax
- MFR # 15D835
- Zoro # G4484812
- UPC # 190735681282
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Boot Height | 15 in |
Height | 15" |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, 9, PR (MG-08-009)
- KONG USA Snap Hook, Stainless Steel, Eye, 3" (555E0GPP0KK)
- KASK AMERICA Zenith X Plastic Mesh Visor (WVI00010)
- PIONEER Polyester Mesh Vest, Green, Large (V1025060U-L)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Green (15D833)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Green (15D832)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- TALON TRAX Knee Boots, Size 6, 15" H, Black, Plain, PR (21DK95)
- TALON TRAX Boots, Black, 8, Mens, 13" H, Pull On, PR (445L66)
- TALON TRAX Size 15 Men's Steel Rubber Boot, Blue (445L37)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- Talon Trax Foot Protection