Shop All Rubber Boots
Talon Trax
Size 13 Men's Steel Rubber Boot, Black
Mfr # 21A584
Zoro # G4483333
product price: $28.65
/pr
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Height 13"
- Boot Height 13 in
- Outsole Material PVC
- Style Number 44231
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21A584
- Zoro # G4483333
- UPC # 190735681763
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Height | 13" |
Boot Height | 13 in |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width E, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LightDuty Multi-Purpose Gloves, Size10, PR (11-819)
- GVS-RPB Breathing tube (NV2021B)
- EAGLE MFG 2 1/2 gal Red Steel Type II Safety Can Flammables (U226SX5)
- PORTWEST PU Palm Glove, XXL (A120)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Black (21A578)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21A580)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21A583)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21DL14)
- TALON TRAX Size 12 Men's Composite Rubber Boot, Green (53TY99)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- VIKING Size 6 Unisex Steel Rubber Boot, Black/Yellow (VW42-6)
- Talon Trax Foot Protection