Shop All Rubber Boots
Talon Trax
Size 12 Men's Steel Rubber Boot, Blue
Mfr # 445L34
Zoro # G4756993
product price: $35.59
/pr
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Waterproof Yes
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L34
- Zoro # G4756993
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (897-15-S-33-NO-R5X-C)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1847-RA_10X7 (U3-1847-RA_10X7)
- DELTA PLUS Faceshield Visor, PCU, 10inHx3/16inW (FS18GL)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- TALON TRAX Size 14 Men's Steel Rubber Boot, Blue (445L36)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- TALON TRAX Boots, Black, 8, Mens, 13" H, Pull On, PR (445L66)
- TALON TRAX Size 15 Men's Steel Rubber Boot, Blue (445L37)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Black (21DL06)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- Talon Trax Foot Protection