Shop All Rubber Boots
Talon Trax
Size 12 Men's Steel Rubber Boot, Black
Mfr # 21A583
Zoro # G4483342
product price: $28.65
/pr
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Oil-Resistant Sole, Steel Toe, Waterproof
- Gender Men's
- Boot Height 13 in
- Outsole Material PVC
- Typical Rubber Boot Application General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21A583
- Zoro # G4483342
- UPC # 190735681756
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Boot Height | 13 in |
Footwear Width | E |
Height | 13" |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width E, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Prot Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81763)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44304)
- ENPAC Duck Pond Mini-Berm, 15 gal Spill Capacity, Industial Fabric (5623-YE)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21A582)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Black (21A577)
- TALON TRAX Knee Boots, Size 10, 15" H, Black, Plain, PR (21DK99)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Green (15D830)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 010)
- Talon Trax Foot Protection