Shop All Rubber Boots
Talon Trax
Size 11 Men's Steel Rubber Boot, White
Mfr # 45DZ28
Zoro # G1824061
original price:
$34.74
7% off
new price: $32.29
/pr
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Insulation Type None
- Boot Height 15 in
- Upper Material PVC
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 45DZ28
- Zoro # G1824061
- UPC # 190735682494
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Boot Height | 15 in |
Height | 15" |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Bib Pant Black (3307P-M)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- SIGNMISSION OSHA, Lead Work Area Poison No Smoking Or Eating, 5in X 3.5in, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-1421-10PK)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Blue (91586)
- TALON TRAX Size 12 Men's Steel Rubber Boot, White (45DZ29)
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- TALON TRAX Size 6 Men's Steel Rubber Boot, White (45DZ23)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21A580)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Green (15D829)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- Talon Trax Foot Protection