Shop All Rubber Boots
Talon Trax
Size 11 Men's Steel Rubber Boot, Black
Mfr # 21A582
Zoro # G4479124
product price: $28.65
/pr
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Upper Material PVC
- Resists Slips
- For Outdoor Traction Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21A582
- Zoro # G4479124
- UPC # 190735681749
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | E |
Boot Height | 13 in |
Height | 13" |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width E, Men's, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- PANDUIT Replacement for Panduit Nwslc-3y (NWSLC-3Y PANDUIT)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21A576)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21DL12)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Black (21A577)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- Talon Trax Foot Protection