Shop All Rubber Boots
Talon Trax
Size 10 Men's Steel Rubber Boot, Black
Mfr # 21DL12
Zoro # G8486825
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Footwear Sole Pattern Lug
- Closure Type Pull On
- Boot Height 15 in
- Outsole Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Talon Trax
- MFR # 21DL12
- Zoro # G8486825
- UPC # 190735681954
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 10 |
Boot Height | 15 in |
Height | 15" |
Footwear Width | E |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, White (BM7C-2000-584-WT)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Brown, incl. screws (NST633730BRT)
- ALLEGRO INDUSTRIES Ratchet Suspension, 990303 (9903-03)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Black (21DL11)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21DL13)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- TALON TRAX Knee Boots, Size 9, 15" H, Black, Plain, PR (21DK98)
- TALON TRAX Size 11 Men's Steel Rubber Boot, Black (21A582)
- TALON TRAX Size 11 Men's Steel Rubber Boot, White (45DZ28)
- LACROSSE Size 9 Men's Composite Rubber Boot, Black (426050)
- Talon Trax Rubber Boots