Shop All Overboots and Overshoes
Talon Trax
Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR
Mfr # 4T276
Zoro # G0005406
original price:
$58.45
5% off
new price: $55.49
/pr
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 4T276
- Zoro # G0005406
- UPC # 190735682586
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 15 |
Height | 17" |
Fits Shoe Size | 15 |
Boot Height | 17 in |
Fits Footwear Size | 15 |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Yellow, Fits Shoe Size 15, Boot Height 17 in, Men's, Metatarsal Guard No, Size 15, Waterproof Yes, Upper Material Rubber, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (131S0035CH)
- DUPONT ProShield 60 Disposable Sleeve, Serged Seam, 18 in Length, 10 mil Thickness, White, 200 Pack (NG500SWH00020000)
- 3M Filter Cover, for 3M Adflo PAPR Systems (35-1099-81)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU3624KL)
- TALON TRAX Overboot, Men, 14, Adj Strap, Yllw, Rubbr, PR (4T275)
- TALON TRAX Overboot, Men, 12, Adj Strap, Yllw, Rubbr, PR (4T273)
- TALON TRAX Overboot, Men, 13, Adj Strap, Yllw, Rubbr, PR (4T274)
- TALON TRAX Overshoe, Men, M, Pull On, Blk, PVC/Vinyl, PR (3XE83)
- TALON TRAX 10 Men's Steel (5T256)
- TALON TRAX 13 Men's Steel (5T259)
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- Talon Trax Overboots and Overshoes