Shop All Rubber Boots
Talon Trax
Men's Steel Rubber Boot Black
Mfr # 445L53
Zoro # G5640551
product price: $18.89
/pr
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Size 7
- Footwear Closure Type Pull On
- Insulated No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L53
- Zoro # G5640551
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Boot Height | 15 in |
Height | 13" |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 7, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Tower Water, Gn, 3/4to1-3/8 In (4142-A)
- TINGLEY RUBBER Flite® Knee Boot, Size 10, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.1)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 4-1/2D (STI-1217)
- TALON TRAX Size 6 Men's Steel Rubber Boot, White (45DZ23)
- TALON TRAX Knee Boots, Size 14, 15" H, Black, Plain, PR (21DL04)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- TALON TRAX Size 9 Men's Steel Rubber Boot, Brick (445L07)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Knee Boots, Size 5, 15" H, Black, Plain, PR (21DK94)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (PAN3P/2080AZ532-06)
- Talon Trax Rubber Boots