Shop All Socks
Talon Trax
Liner, Socks, Crew, Mens, XL, White, PR
Mfr # 9NU14
Zoro # G4945902
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Crew
- Gender Men's
- Primary Sock Color White
- Color White
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 9NU14
- Zoro # G4945902
- UPC # 190735682982
- Country of Origin United States
- Category Socks
Dimensions
Height | Crew |
Size | XL |
Fits Shoe Size | 12 to 14-1/2 |
Details
Item | Liner Socks |
Gender | Men's |
Primary Sock Color | White |
Color | White |
Material | 55% Thermolite Polyester, 44% Nylon, 1% Spandex |
Socks Primary Material | Wool |
Sold As | 1 Pair |
Features | Wick-Dry, Thermal Insulation, Flat Toe Seam |
Description
Liner Socks, Crew, Sold As 1 Pair, Men's, Size XL, Fits Shoe Size 12 to 14-1/2, White, Wool, Features Wick-Dry, Thermal Insulation, Flat Toe Seam, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Orange, 500 PK (390-1262)
- GASTEC Tube, Ammonia, 0.5-78, PK10 (3L)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- VERSA-GUARD Portable Expandable Safety Barricades, Orange/White (VG-3048-C)
- CARESOX Caresox CSX 2000 Patented Medium Compression OTC Socks 12-20 Mmhg; Navy - Large (CSX2000_NV_LG)
- WIGWAM MILLS XL GRYNavy Boot Sock (F2020-207-XL)
- SIGVARIS Sigvaris Performance Sleeve 412VX50 20-30mmHg Performance Calf Sleeve Compression Sock - Blue; XLarge (412VX50)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Large, PR (11-2254-200-07)
- POINT6 Essential Light Cushion Crew Socks, Earth, Medium, PR (11-2531-320-06)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue, One Size Fits Most, 6PK (AHS-SS-OS-B6_PK)
- Talon Trax Socks