Shop All Rubber Boots
Talon Trax
Knee Boots, Size 7, 15" H, Black, Plain, PR
Mfr # 21DK96
Zoro # G6363034
original price:
$45.14
6% off
new price: $42.15
/pr
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21DK96
- Zoro # G6363034
- UPC # 190735681800
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Professional Polo, Dark Navy, M (41060)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- CAROLINA SHOE Wrk Boots, Mens, 15, EEE, Thinsulate, 8inH, PR (CA9028)
- NMC Ladder Inspection Tag, Pk25 (RPT168)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- TALON TRAX Knee Boots, Size 9, 15" H, Black, Plain, PR (21DK98)
- TALON TRAX Knee Boots, Size 14, 15" H, Black, Plain, PR (21DL04)
- TALON TRAX Size 11 Men's Composite Rubber Boot, Green (53TY98)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21DL15)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- VIKING The Viking Non-Safety Boots (VW29-14)
- Talon Trax Rubber Boots