Shop All Rubber Boots
Talon Trax
Knee Boots, Size 13, 15" H, Black, Plain, PR
Mfr # 21DL03
Zoro # G6363095
product price: $42.15
/pr
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21DL03
- Zoro # G6363095
- UPC # 190735681862
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | E |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 13, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Bottle Eyewash Station (REW32S)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2TL)
- PIP Leather Drivers Gloves, Reg Grd, 2XL, PK12 (68-163HV/XXL)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard With Rebar Hooks (FAP30399(6)/6-SK)
- TALON TRAX Knee Boots, Size 6, 15" H, Black, Plain, PR (21DK95)
- TALON TRAX Knee Boots, Size 5, 15" H, Black, Plain, PR (21DK94)
- TALON TRAX Knee Boots, Size 7, 15" H, Black, Plain, PR (21DK96)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Black (21DL07)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21A583)
- MUCK BOOT CO Women's Hale (HAW1HB M 090)
- Talon Trax Foot Protection