Shop All Rubber Boots
Talon Trax
Knee Boots, Size 11, 15" H, Black, Plain, PR
Mfr # 21DL01
Zoro # G6363077
original price:
$45.14
6% off
new price: $42.15
/pr
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21DL01
- Zoro # G6363077
- UPC # 190735681848
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 11, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206072)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL410)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- TALON TRAX Knee Boots, Size 8, 15" H, Black, Plain, PR (21DK97)
- TALON TRAX Knee Boots, Size 15, 15" H, Black, Plain, PR (21DL05)
- TALON TRAX Knee Boots, Size 5, 15" H, Black, Plain, PR (21DK94)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Brick (445L06)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Black (21A584)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- DUNLOP Size 7 Men's Steel Rubber Boot, Blue (8908633)
- Talon Trax Rubber Boots