Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Knee Boots, Size 10, 15" H, White, Plain, PR
Mfr # 45DZ20
Zoro # G1824140
original price:
$37.09
10% off
new price: $33.15
/pr
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 45DZ20
- Zoro # G1824140
- UPC # 190735682418
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | E |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/32inH, Gothic, Steel (02092)
- IRONCLAD PERFORMANCE WEAR XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-05-XL)
- 3M 6000 Series Full Faceshield Cover, 25PK (50051131071426)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1828-200)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- TALON TRAX Boots, Size 5, 13" Height, Black, Plain, PR (29UT80)
- Talon Trax Plain-Toe Work Boots and Shoes