Shop All Rubber Boots
Talon Trax
Knee Boots, Size 10, 15" H, Black, Plain, PR
Mfr # 21DK99
Zoro # G6363061
original price:
$45.14
6% off
new price: $42.15
/pr
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application High Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 21DK99
- Zoro # G6363061
- UPC # 190735681831
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | E |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width E, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Inhalation Valve (6893)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - Large (NM-SV-102-YW-L)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- FIREBOY-XINTEX System Ready Panel Warning Light (90107)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Black (21A581)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Green (15D835)
- TALON TRAX Size 8 Men's Steel Rubber Boot, White (45DZ25)
- TALON TRAX Men's Steel Rubber Boot Black (445L53)
- TALON TRAX Knee Boots, Size 12, 15" H, Black, Plain, PR (21DL02)
- TALON TRAX Boots, Blue, 8, Mens, 15" H, Pull On, PR (445L42)
- DUNLOP Size 13 Men's Plain Rubber Boot, Blue (8908500)
- Talon Trax Rubber Boots