Shop All Socks
Talon Trax
Hiking, Socks, Crw, Womens, L, Sand, Hthr, PR
Mfr # 8TL54
Zoro # G4946812
product price: $8.65
/pr
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Crew
- Gender Women's
- Primary Sock Color Beige
- Color Sand Heather
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 8TL54
- Zoro # G4946812
- UPC # 190735682890
- Country of Origin United States
- Category Socks
Dimensions
Height | Crew |
Size | L |
Fits Shoe Size | 10 to 12 -1/2 |
Details
Item | Hiking Socks |
Gender | Women's |
Primary Sock Color | Beige |
Color | Sand Heather |
Material | 55% Merino Wool, 43% Nylon, 2% Spandex |
Socks Primary Material | Acrylic |
Sold As | 1 Pair |
Features | Spandex Compression Zones, Padded Instep, Fully Cushioned Sole and Toe |
Description
Hiking Socks, Crew, Sold As 1 Pair, Women's, Size L, Fits Shoe Size 10 to 12 -1/2, Sand Heather, Acrylic, Features Spandex Compression Zones, Padded Instep, Fully Cushioned Sole and Toe, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- OASIS Latex Disposable Gloves, Latex, Powder-Free, L, 100 PK (SCLT104/CUR8106)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- DEWALT Ballistic Safety Glasses, Clear Scratch-Resistant (DPG55-1D)
- SECURE Secure SOCKS-1Y Non-Slip Socks; Yellow (SOCKS-1Y)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0700-402-07)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; White-Fuchsia - Large (SS6011_W-FS_LG)
- WIGWAM MILLS MED Charc Wool Sock (F2322-76H-MD)
- VITALSOX Vitalsox VT 0810T Tennis Classic Crew Medium Weight Socks; White - Large (VT0810T_W_LG)
- POINT6 Classic Medium Cushion Crew Socks, Black, Large, PR (11-2630-204-07)
- Talon Trax Socks