Shop All Socks
Talon Trax
Hiking, Socks, Crew, Mens, M, White/Navy, PR
Mfr # 3ZFF2
Zoro # G4939006
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Crew
- Gender Men's
- Primary Sock Color Blue
- Color White/Navy Blue
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 3ZFF2
- Zoro # G4939006
- UPC # 190735682326
- Country of Origin United States
- Category Socks
Dimensions
Height | Crew |
Size | M |
Fits Shoe Size | 6 to 8-1/2 |
Details
Item | Hiking Socks |
Gender | Men's |
Primary Sock Color | Blue |
Color | White/Navy Blue |
Socks Primary Material | Wool |
Material | Polyester, Nylon, Cotton, Lycra |
Sold As | 1 Pair |
Features | Wick-Dry, Spandex Compression Arch, Cushioned Sole, Heel and Toe |
Description
Hiking Socks, Crew, Sold As 1 Pair, Men's, Size M, Fits Shoe Size 6 to 8-1/2, White/Navy Blue, Wool, Features Wick-Dry, Spandex Compression Arch, Cushioned Sole, Heel and Toe, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- GLOVE GUARD Glove Guard(R) Clip, Granite, Blank (1939GT)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Door Blocked Sign, Landscape (OS-NS-A-1014-L-15499)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG100-1D)
- CELESTE STEIN Celeste Stein CMPS-593 8-15 mmHg Leopard Therapeutic Compression Sock - Women (CMPS-593)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; White - Medium (TS1000_W_MD)
- SIGVARIS Sigvaris Sea Island Cotton 222CSSW10 20-30 mmHg Womens Closed Toe Socks; Navy - Small; Short (222CSSW10)
- SOX Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; Black - Medium (SS6011_BK_MD)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Medium, PR (11-2175-110-06)
- CARESOX Caresox CSX 2000 Patented Medium Compression OTC Socks 12-20 Mmhg; Navy - Large (CSX2000_NV_LG)
- VITALSOX Vitalsox VT 1010T Tennis Color On Court Ped Drystat Compression Socks; White - Extra-Large (VT1010T_W_XLG)
- Talon Trax Socks