Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Size 10, 13" Height, Black, Plain, PR
Mfr # 29UT85
Zoro # G5378107
product price: $23.29
/pr
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Unisex
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 29UT85
- Zoro # G5378107
- UPC # 190735682098
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | E |
Height | 13" |
Boot Height | 13 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width E, Unisex, Boot Height 13 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Medium (0342RNAVMED)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48UP85)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- OCCUNOMIX Sweatband, Blue, Polyester, Universal, PK100 (SB100)
- TALON TRAX Boots, Size 5, 13" Height, Black, Plain, PR (29UT80)
- TALON TRAX Boots, Size 11, 13" Height, Black, Plain, PR (29UT86)
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- TALON TRAX Knee Boots, Size 9, 15" H, White, Plain, PR (45DZ19)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- CAROLINA SHOE Work Boots, Mens, 8.5, E, Thinsulate, 8inH, PR (CA9028)
- Talon Trax Foot Protection