Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Brick, 5, Mens, 15" H, Pull On, PR
Mfr # 445L15
Zoro # G4860672
product price: $77.35
/pr
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brick
- Size 5
- Gender Men's
- Toe Type Plain
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L15
- Zoro # G4860672
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 5, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER K120002 Fall Protection Back Pack (K120002)
- TOUGH DUCK Quilted Safety Vest, SV051-BLACK-L (SV051)
- TREX BY ERGODYNE Ice Cleats Mid-Sole for Heeled Boot, Orange, Tungsten Carbide Studs (6317)
- SELLSTROM Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 200 Pair Box (S23410)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- TALON TRAX Boots, Size 7, 13" Height, Black, Plain, PR (29UT82)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- TALON TRAX Knee Boots, Size 10, 15" H, White, Plain, PR (45DZ20)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- Talon Trax Plain-Toe Work Boots and Shoes