Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Blue, 9, Mens, 15" H, Pull On, PR
Mfr # 445L43
Zoro # G4864148
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L43
- Zoro # G4864148
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 9, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, S, PR (125-S)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 140)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- TALON TRAX Boots, Blue, 15, Mens, 15" H, Pull On, PR (445L49)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- TALON TRAX Boots, Blue, 10, Mens, 15" H, Pull On, PR (445L44)
- TALON TRAX Boots, Size 5, 13" Height, Black, Plain, PR (29UT80)
- TALON TRAX Knee Boots, Size 12, 15" H, White, Plain, PR (45DZ22)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- SKECHERS Athletic Shoes, 5-1/2, D, Black, Plain, PR (76551 -BLK 5.5)
- Talon Trax Foot Protection