Shop All Rubber Boots
Talon Trax
Boots, Blue, 8, Mens, 15" H, Pull On, PR
Mfr # 445L42
Zoro # G4571100
product price: $30.95
/pr
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L42
- Zoro # G4571100
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 8 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 8, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Anti-Fatigue Insole, 6-7M, 7-8W, Org/Blk, PR (91621)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU601)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- NMC Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl (HW35ALV)
- TALON TRAX Boots, Blue, 13, Mens, 15" H, Pull On, PR (445L47)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- TALON TRAX Size 10 Men's Composite Rubber Boot, Green (53TY97)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- TALON TRAX Size 13 Men's Steel Rubber Boot, Blue (445L35)
- DUNLOP Size 7 Men's Steel Rubber Boot, Green (E662843)
- Talon Trax Rubber Boots