Shop All Rubber Boots
Talon Trax
Boots, Blue, 7, Mens, 15" H, Pull On, PR
Mfr # 445L41
Zoro # G4571703
product price: $30.95
/pr
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L41
- Zoro # G4571703
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 7 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 7, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMG-X91-011)
- PRES-A-PLY Laser Address Labels, 1 1/3x4, PK1400 (30602)
- ZORO SELECT Fire Hose Cover, 32 In.L, 10 In.W, Red (20897 ORDER 30)
- PORTWEST Iona Plus Mesh Vest, XL (US391)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- TALON TRAX Boots, Blue, 14, Mens, 15" H, Pull On, PR (445L48)
- TALON TRAX Size 6 Men's Steel Rubber Boot, Blue (445L28)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Green (15D829)
- TALON TRAX Size 5 Men's Steel Rubber Boot, Blue (445L27)
- MUCK BOOT CO Boots Muck Chore Mid 8M (CHM-000A-BL-080)
- Talon Trax Foot Protection