Shop All Plain-Toe Work Boots and Shoes
Talon Trax
Boots, Blue, 10, Mens, 15" H, Pull On, PR
Mfr # 445L44
Zoro # G4813818
original price:
$42.10
14% off
new price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Gender Men's
- Toe Type Plain
- Insulated No
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Talon Trax
- MFR # 445L44
- Zoro # G4813818
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 10, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hot Pink (10156374)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- NMC Danger Unsafe Do Not Use Tag, Pk25 (RPT34ST)
- TALON TRAX Boots, Blue, 4, Mens, 15" H, Pull On, PR (445L38)
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- TALON TRAX Boots, Size 13, 13" Height, Black, Plain, PR (29UT88)
- TALON TRAX Boots, Size 6, 13" Height, Black, Plain, PR (29UT81)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- Talon Trax Plain-Toe Work Boots and Shoes